Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 6.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14808
Zoro # G3003058
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14808
- Zoro # G3003058
- UPC # 697334148081
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Shank Dia. | 6.5 mm |
Overall Length | 70.00 mm |
Flute Length | 31 mm |
Maximum Drilling Depth | 31.00 mm |
Drilling Length | 31mm |
Bit Dia. | 6.50mm |
Shank Size | 6.50mm |
Sizes Included | 6.50mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.053 mm |
Shank Length | 39.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2559
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Masonry Drill Bit, 1/4x8x12in (326007)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-5/8inL (85266M)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70264)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15078)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- CHICAGO-LATROBE Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49381)
- Cleveland Drill Bits