Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04622
Zoro # G2994770
original price:
$40.00
17% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04622
- Zoro # G2994770
- UPC # 697334046226
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 1/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Size | 5/8" |
Drilling Length | 2-3/4" |
Bit Dia. | 5/8" |
Sizes Included | 5/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.1878 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x .98" Steel External Thread, 3.07" Handle Length (MH-3056)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- CENTRAL TOOLS Central Tools CEN-3T415 0.5 In. Drive 10 - 150 Ft. Torque Wrench (CEN-3T415)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14657)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04565)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- CLEVELAND Screw Machine Drill Bit, 4.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14825)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14361)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- Cleveland Screw Machine Length Drill Bits