Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14327
Zoro # G2997598
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14327
- Zoro # G2997598
- UPC # 697334143277
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Bit Dia. | 5/32" |
Shank Size | 5/32" |
Drilling Length | 1" |
Sizes Included | 5/32" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.0324 in |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Plug, 3 Flutes (1430408)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14355)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15078)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04496)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15272)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04606)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish (55105)
- Cleveland Screw Machine Length Drill Bits