Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04542
Zoro # G2994551
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 5/16 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04542
- Zoro # G2994551
- UPC # 697334045427
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Sizes Included | 5/16" |
Drilling Length | 1-5/8" |
Shank Size | 5/16" |
Bit Dia. | 5/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0939 in |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- URREA Bit Holder, 1/4" Magnetic (55004)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- CLEVELAND Screw Machine Drill Bit, 9.50 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C41872)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14404)
- Cleveland Screw Machine Length Drill Bits