Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14807
Zoro # G3003049
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 5.10 mm
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14807
- Zoro # G3003049
- UPC # 697334148074
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.10 mm |
Shank Dia. | 5.1 mm |
Overall Length | 62.00 mm |
Flute Length | 26.00 mm |
Maximum Drilling Depth | 26.00 mm |
Sizes Included | 5.10mm |
Drilling Length | 26mm |
Shank Size | 5.1mm |
Bit Dia. | 5.1mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 36.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0416 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5.10 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Crowfoot Wrench Set with Keys, 22-Piece (11/16-2 in.) (WCF91402)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- WESTWARD 8 Piece Metric Fold-Up Hex Key Set, 2CYB8 (2CYB8)
- SITEPRO 56" (142cm) Heavy Duty GPS Tripod Bag (21-81540)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14630)
- CLEVELAND Screw Machine Drill Bit, 3.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14752)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- CLEVELAND Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04668)
- Cleveland Screw Machine Length Drill Bits