Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70253
Zoro # G3005158
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C70253
- Zoro # G3005158
- UPC # 697334702535
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Bit Dia. | 3/32" |
Shank Size | 3/32" |
Sizes Included | 3/32" |
Drilling Length | 3/4" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0194 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6800)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- BIG HORN Carpenter's Pencil Jar (RED) 48pcs / Jar (19858)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14407)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14247)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70275)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- Cleveland Drill Bits