Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04470
Zoro # G2994247
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04470
- Zoro # G2994247
- UPC # 697334044703
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Shank Size | 3/16" |
Drilling Length | 1-1/8" |
Sizes Included | 3/16" |
Bit Dia. | 3/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0563 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 13, 1/8-1/2" (27200)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #7 (46677)
- MORSE End Mill, Center Cutting Regular Length Single End, Series 4550, 1 Cutter Dia, 418 Overall Leng (43038)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19740)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04491)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14550)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- CLEVELAND Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14707)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- Cleveland Screw Machine Length Drill Bits