Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70307
Zoro # G3005727
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2130
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C70307
- Zoro # G3005727
- UPC # 697334703075
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Bit Dia. | #3 |
Sizes Included | #3 |
Shank Size | 0.2130" |
Drilling Length | 1-1/4" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/8 in |
Drill Point Length | 0.0441 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.039 (111203900)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- GARDENISED Wall Mount Garden Tool Storage Rack Hook On Garage, Garden and Yard, Black (QI004529)
- B & A SDS Plus 1/2 In Keyless Chuck (RCDDKL12)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04480)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70284)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- Cleveland Screw Machine Length Drill Bits