Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 27/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04650
Zoro # G2995041
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/32 in
- Decimal Equivalent 0.8438
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04650
- Zoro # G2995041
- UPC # 697334046509
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/32 in |
Shank Dia. | 27/32 in |
Overall Length | 5 3/8 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Sizes Included | 27/32" |
Drilling Length | 3-1/2" |
Bit Dia. | 27/32" |
Shank Size | 27/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.2535 in |
Shank Length | 1 7/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 27/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.8438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. Drill Chuck (10737)
- TOOLPRO Replacement Crank Handle for Drywall Panel Lifts (TP88229)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- KIPP Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02106X50)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15308)
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14807)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14342)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- Cleveland Screw Machine Length Drill Bits