Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 23/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04636
Zoro # G2994999
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 23/32 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04636
- Zoro # G2994999
- UPC # 697334046363
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/32 in |
Shank Dia. | 23/32 in |
Overall Length | 4 3/4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Drilling Length | 3.000" |
Bit Dia. | 23/32" |
Sizes Included | 23/32" |
Shank Size | 23/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.2159 in |
Shank Length | 1 3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- SIMONDS Pillar File, Swiss, #00/Double, Nat. (84230000)
- SURTEK Flat Bastard File 10 (120333)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70258)
- CLEVELAND Screw Machine Drill Bit, 25/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04643)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70255)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14829)
- Cleveland Drill Bits