Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04627
Zoro # G2994929
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 21/32 in
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04627
- Zoro # G2994929
- UPC # 697334046271
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32 in |
Shank Dia. | 21/32 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drilling Length | 2-7/8" |
Sizes Included | 21/32" |
Bit Dia. | 21/32" |
Shank Size | 21/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.1972 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, 1-13/16 In Alum (GL4X1000T----01)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.15" 0.0005" Centering Indicator (5711-6100)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14653)
- CLEVELAND Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70319)
- CLEVELAND Screw Machine Drill Bit, 23/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04636)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23488)
- Cleveland Drill Bits