Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14572
Zoro # G3001691
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14572
- Zoro # G3001691
- UPC # 697334145721
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 7/8 in |
Sizes Included | 1/8" |
Drilling Length | 7/8" |
Shank Size | 1/8" |
Bit Dia. | 1/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0259 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- AMPG Magnetic Back, Brown and Sharpe Agd 2 (Z2760)
- MITUTOYO Support Foot Set (12AAA216)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04480)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04489)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14293)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70315)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- Cleveland Screw Machine Length Drill Bits