Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70319
Zoro # G3005639
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C70319
- Zoro # G3005639
- UPC # 697334703198
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #15 |
Shank Dia. | 3/16 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Bit Dia. | #15 |
Shank Size | 0.1800" |
Sizes Included | #15 |
Drilling Length | 1-1/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0373 in |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- SUPERIOR ELECTRIC Aftermarket Skil HD77 / Bosch 1677M Circular Saw Replacement Blade Clamp Washer / Flange (S77-24)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- CLEVELAND Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70314)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70315)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15324)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- Cleveland Screw Machine Length Drill Bits