Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70260
Zoro # G3005191
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C70260
- Zoro # G3005191
- UPC # 697334702603
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Drilling Length | 1.188" |
Shank Size | 13/64" |
Sizes Included | 13/64" |
Bit Dia. | 13/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0421 in |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353-35-40-M8-S-55 Rubber Bumper Cone Threaded Stud (353-35-40-M8-S-55)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- EAT-IN 8 Hole Swivel with Impact Socket Organizers (EA1099155)
- GROBET FILE COMPANY OF AMERICA, LLC Grobet Three Square Diamond Needle File 5.5" - 170/220 Grit, Fine (33.965)
- CLEVELAND Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04555)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70271)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14260)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- Cleveland Screw Machine Length Drill Bits