Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70316
Zoro # G3005742
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C70316
- Zoro # G3005742
- UPC # 697334703167
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Overall Length | 2 1/4 in |
Drilling Length | 1.188" |
Shank Size | 0.1890" |
Shank Dia. | 3/16 in |
Flute Length | 1 3/16 in |
Sizes Included | #12 |
Bit Dia. | #12 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Maximum Drilling Depth | 1 3/16 in |
Drill Point Length | 0.0391 in |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- VESTIL CONCRETE MASONRY BIT 3/4 IN DIAMETER (BIT-3/4)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (462456)
- CLEVELAND Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70319)
- CLEVELAND Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70314)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70315)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04496)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14304)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- Cleveland Screw Machine Length Drill Bits