Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04471
Zoro # G2994238
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1890
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C04471
- Zoro # G2994238
- UPC # 697334044710
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #12 |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Bit Dia. | #12 |
Sizes Included | #12 |
Shank Size | 0.1890" |
Drilling Length | 1.188" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0568 in |
Description
Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80367D2B82535)
- DEWALT TOUGHSERIES Screwdriver Set (27 pc.) (DWHT65104)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- OX TOOLS Pro 6" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018506)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70315)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4016)
- Cleveland Screw Machine Length Drill Bits