Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14817
Zoro # G3003128
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14817
- Zoro # G3003128
- UPC # 697334148173
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 11 mm |
Overall Length | 95.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47.00 mm |
Shank Size | 11.00mm |
Sizes Included | 11.00mm |
Bit Dia. | 11.00mm |
Drilling Length | 47mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Shank Length | 48.00 mm |
Drill Point Length | 0.0897 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1x6 Nail Strike Bit (NS1013)
- COILHOSE PNEUMATICS Die Set 0.375" (CV500-DS10)
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15272)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04489)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- Cleveland Drill Bits