Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # C14241
Zoro # G2049031
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #1
- Decimal Equivalent 0.2280
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C14241
- Zoro # G2049031
- UPC # 697334142416
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 |
Shank Dia. | 15/64 in |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 5/16 in |
Depth:Dia. Ratio | 10xD |
Shank Size | 0.228 |
Depth x Dia. Ratio | 10xD |
Shank Length | 1 1/8 in |
Diameter | 0.228 |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0472 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2280
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- DIABLO SPEEDemon Carbide Tipped Red Granite Hammer Bit Set 5 pc (DMARG1220-S5)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15272)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14243)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14361)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04489)
- CLEVELAND Screw Machine Drill Bit, 6.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14808)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- Cleveland Screw Machine Length Drill Bits