Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 1 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04697
Zoro # G2995209
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 1.2500
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C04697
- Zoro # G2995209
- UPC # 697334046974
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 6 3/4 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Shank Size | 1" |
Drilling Length | 4-3/8" |
Bit Dia. | 1" |
Sizes Included | 1-1/4" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.3755 in |
Drill Length Class | Screw Machine Length |
Shank Length | 2 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1 1/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/4 X 1" Depth M35 Cobalt Annular Cutter (5022-1750)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- CHANNELLOCK Lockback Utility Knife (300112)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- CLEVELAND Screw Machine Drill Bit, #43 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04401)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14260)
- CLEVELAND Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15351)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- Cleveland Drill Bits