Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #4 (Drill Size 1/4")
Mfr # C53654
Zoro # G4783130
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 7/16 to 9/16
- Size #4
- Drill Size (In.) 1/4
- Small End Dia. (In.) 3/16
Product Information
- Brand Cleveland
- MFR # C53654
- Zoro # G4783130
- UPC # 697334536543
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #4 |
Drill Size (In.) | 1/4 |
Small End Dia. (In.) | 3/16 |
Overall Length (In.) | 2-7/8 |
Large End Dia. (In.) | 5/16 |
Overall Length | 2 7/8 in |
Drill Size | 1/4 in |
For Bolt Size | 7/16 in to 9/16 in |
Drive Size | 5/16 in |
Details
Item | Screw Extractor |
Type | Ezy-Out |
For Removing Studs, Bolts, Screws | 7/16 to 9/16 |
Meets/Exceeds | ANSI |
Application | Alloy-Tool Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Material | High Speed Steel |
Impact Rated | No |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Drive Type | Square |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1/4 in, For Bolt Size 7/16 in to 9/16 in, Material - Machining Carbon Steel, Overall Length 2 7/8 in, Drive Size 5/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 538x18 T Fram Blade (D053818WMX)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- TEKTON 1/4 Inch Drive Micrometer Torque Wrench (20-200 in.-lb.) (24320)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- CLEVELAND Screw Extractor 192 Cleveland #11 (Drill Size 1-9/16") (C53661)
- CLEVELAND Screw Extractor (C53671)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CLEVELAND Screw Extractor 192 Cleveland #10 (Drill Size 1-5/16") (C53660)
- CENTURY DRILL & TOOL Screw Extractor Drill, 10 Pc Set (88710)
- Cleveland Bolt & Screw Extractors