Shop All Taper Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 27/64
Mfr # C16908
Zoro # G3000897
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.4219
Product Information
- Brand Cleveland
- MFR # C16908
- Zoro # G3000897
- UPC # 697334169086
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 7 1/4 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4 5/8 in |
Sizes Included | 27/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Taper Length |
Shank Length | 2 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0874 in |
Description
Taper Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- DRILL AMERICA m32x1.5 HSS Metric Hand Tap (DWTSMT32X1.5)
- BON TOOL Bon 84-226 Garden Spade, 12" X 7 1/2", 48" Wood Handle (84-226)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 21/64 (C16902)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/2 (C15044)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 7/8 (C08890)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- Cleveland Drill Bits