Shop All Taper Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC #21
Mfr # C16744
Zoro # G4241478
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1590
- Drill Bit Material Cobalt Steel
Product Information
- Brand Cleveland
- MFR # C16744
- Zoro # G4241478
- UPC # 697334167440
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5/32 in |
Overall Length | 5 3/4 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 2 3/8 in |
Drill Point Length | 0.0329 in |
Description
Taper Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN300.2-92-3/8X16-OS Adjustable Lever, Zinc Die-Cast (300.2-92-3/8X16-OS)
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- PROTO EXTERNAL RETAINING RING PLIER (POJ365)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 1.50mm (C16805)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/16 (C08868)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/32 (C16778)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #36 (C16255)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 31/64 (C08835)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #59 (50349)
- Cleveland Drill Bits