Shop All Taper Shank Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC Let-C
Mfr # C16432
Zoro # G2991079
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size C
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Cleveland
- MFR # C16432
- Zoro # G2991079
- UPC # 697334164326
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | C |
Shank Dia. | 15/64 in |
Overall Length | 4 in |
Flute Length | 2-3/4 in |
Maximum Drilling Depth | 2 1/16 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0000 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.2420, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- MILWAUKEE TOOL 2-1/8" BIG HAWG w/Carbide Teeth (49-56-9210)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 23/32 (C12218)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 5/8 (C12204)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 39/64 (C12201)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-11/32 (C12290)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- Cleveland Taper Shank Drill Bits