Shop All Jobber Length Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 3/16
Mfr # C16986
Zoro # G3373605
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C16986
- Zoro # G3373605
- UPC # 697334169864
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 3-1/2 in |
Flute Length | 2-5/16 in |
Maximum Drilling Depth | 1 47/64 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Diameter | 0.1875 |
Shank Size | 0.1875 |
Shank Length | 1-3/16 in |
Drill Point Length | 0.0388 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" TCT Annular Cutter 2" Depth (49-59-4138)
- KNIPEX Spring Hose Clamp Pliers, 7 1/4" Spring (85 51 180 A)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A-TT)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 17/64 (C16994)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 3/32 (C16975)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 3/8 (C16999)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC #22 (C16189)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #24 (C71124)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #49 (C72149)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 9/32 (C16043)
- Cleveland Jobber Length Drill Bits