Shop All Taper Shank Drill Bits
Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3.2mm
Mfr # C16457
Zoro # G2991410
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.20 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Cleveland
- MFR # C16457
- Zoro # G2991410
- UPC # 697334164579
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Shank Dia. | 3.2 mm |
Overall Length | 65.00mm |
Flute Length | 36.00mm |
Maximum Drilling Depth | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 29mm |
Drill Point Length | 0.0261mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7213M)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 5/8 (C12204)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 11/16 (C12670)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/2 (C12308)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 17/32 (C12188)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/8 (C12265)
- WALTER Walter Titex - Twist drill with taper shank (A4247-11)
- Cleveland Taper Shank Drill Bits