Shop All Jobber Length Drill Bits
Cleveland
Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #41
Mfr # C15903
Zoro # G3063711
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C15903
- Zoro # G3063711
- UPC # 697334159032
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #41 |
Shank Dia. | 3/32 in |
Overall Length | 2-3/8 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 39/64 in |
Shank Size | 0.0960" |
Drilling Length | 0.813" |
Bit Dia. | #41 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-9/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0199 in |
Description
Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 in. Horizontal/Vertical Rotary Table (3906-2305)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- QLT BY MARSHALLTOWN Concrete Float, Square Ends, 9 x4 x1/16 In (RRFW94F)
- TECHNIKS ER Collet, ER32, 3/8 in. (04232-3/8)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #60 (C15880)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/32 (C11607)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.00mm (C72285)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/32 (C47634)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- Cleveland Drill Bits