Shop All Counterbores
Cleveland
Port Tool, 5.375" L, 0.625" dia., Bright
Mfr # C46440
Zoro # G4872520
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 25/32 in
- Pilot Dia. 1/4"
- Overall Length 5 3/8 in
Product Information
- Brand Cleveland
- MFR # C46440
- Zoro # G4872520
- UPC # 697334464402
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 25/32 in |
Pilot Dia. | 1/4" |
Overall Length | 5 3/8 in |
Shank Dia. | 5/8 in |
Size- Decimal | 25/32" (0.7812) |
Shank Length | 3 7/8 in |
Sizes Included | 0.7812" |
For Pilot Dia. | 5/16 in to 23/32 in |
Body Dia. | 5/8 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- Cleveland Counterbores