Shop All Counterbores
Cleveland
Port Tool, 2.375" L, 0.250" dia., Bright
Mfr # C46886
Zoro # G4764151
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1/4"
- Pilot Dia. 1/4 in
- Overall Length 2-3/8"
Product Information
- Brand Cleveland
- MFR # C46886
- Zoro # G4764151
- UPC # 697334468868
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/4" |
Pilot Dia. | 1/4 in |
Overall Length | 2-3/8" |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Sizes Included | 0.8125" |
Shank Length | 1 1/8 in |
Head Dia. | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
For Pilot Dia. | 1/8" to 3/16" |
Description
Aircraft Length Counterbore with Interchangeable Pilot, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105) (31700)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46428)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91695)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- DRILL AMERICA 1/8"x3/32" Pilots for Counterbore (DEWPIL1/8X3/32)
- Cleveland Counterbores