Shop All Pipe Taps
Cleveland
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64042
Zoro # G2755291
original price:
$79.15
5% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Length 1-3/8"
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Thread Length | 1-3/8" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | Shank Dia.: 0.9063" |
Tap Dimension Type | Inch |
Overall Length | 3-1/4" |
Tap Size | 3/4" |
Tap Length Standard | USCTI Table 311 |
Thread Size | 3/4"-14 |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Square Size | 0.6790 in |
Drill Bit Size | 29/32 in, 57/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357686)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (301474)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C9 (ERM-A)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- Cleveland Taps