Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64098
Zoro # G3041512
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.4375" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 1/8" |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Shank Length | 1 3/8 in |
75% Thread Drill Size | Q |
Square Size | 0.3280 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 6" Length (29126F)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- Cleveland Pipe Taps