Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF
Mfr # C64060
Zoro # G2540918
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPTF
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Shank Dia. | Shank Dia.: 0.4375" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.3280 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- HHIP KDK-203-1 Type Extension Turning Bar Holder (3900-5450)
- ALLWAY MP Mini Glass Scraper (GSM)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C56702)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- Cleveland Taps