Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64038
Zoro # G3041372
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.4375" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 1/8" |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.3280 in |
Shank Length | 1 3/8 in |
Drill Bit Size | 21/64 in, Q |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6502)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- BOJO TOOLS 5 PC Extreme Edge Plastic Scraper Kit (ATH-SUK2X-XNGL)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64101)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- Cleveland Taps