Shop All Pipe Taps
Cleveland
Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF
Mfr # C64061
Zoro # G2540942
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPTF
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.5625" |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
Tap Length Standard | USCTI Table 311 |
75% Thread Drill Size | 0.4375 in |
Shank Length | 1 3/8 in |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
Drill Bit Size | 27/64 in, 7/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 3/8-16" (SWB10-6SL)
- GENERAL TOOLS INSIDE CALIPER 6"" (454-6)
- ESTWING Framing Hammer, 6-1/8" Head, 14-5/8"Handle (E3-28SM)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (C64060)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- Cleveland Taps