Shop All Pipe Taps
Cleveland
Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C56700
Zoro # G2538258
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 2-1/8"
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.3670" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Tap Size | 1/16" |
Square Size | 0.2340 in |
Drill Bit Size | A, C |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | C |
Thread Size | 1/16"-27 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- KIFIX Vertical HoldDown Toggle Clamp, 330 Lb Retention Force, 90Deg Opening Angle (KF-017 DBL)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- HANSON 3/4" - 14 NPT Taper Tap (1906)
- Cleveland Taps