Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1
Mfr # C65801
Zoro # G4420814
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 9.52 mm
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65801
- Zoro # G4420814
- UPC # 697334658016
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | M6 |
Overall Length | 25.40mm |
Thread Size | M6x1 |
Outside Dia. | 25.40mm |
Description
Round Threading Die, Round, Thread Size M6x1, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.52 mm, Thread Pitch 1.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- H & H INDUSTRIAL PRODUCTS 2 Ton Heavy Duty Arbor Press (8600-1033)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5 (C65824)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6 (C65732)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- Cleveland Round Dies