Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8
Mfr # C65747
Zoro # G4414173
original price:
$26.89
13% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 6.35 mm
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65747
- Zoro # G4414173
- UPC # 697334657477
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M5x0.80 |
Overall Width | 13/16" |
Size | M5 |
Outside Dia. (In.) | 13/16 |
Thread Size | M5x0.80 |
Outside Dia. | 20.64mm |
Overall Length | 20.64mm |
Description
Round Threading Die, Round, Thread Size M5x0.80, Metric, Adjustable, Outside Dia. 20.64mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 6.35 mm, Thread Pitch 0.80mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 3/4" (OE 3/4)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- USG Tape Fbrgls Drywl 2.5Inx250Ft (385201020)
- KNIPEX 7 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 180 SBA)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6 (C65732)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- Cleveland Round Dies