Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7
Mfr # C65737
Zoro # G4414155
original price:
$28.25
5% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 6.35 mm
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65737
- Zoro # G4414155
- UPC # 697334657378
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M4x0.70 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | M4 |
Overall Length | 20.64mm |
Outside Dia. | 20.64mm |
Thread Size | M4x0.70 |
Description
Round Threading Die, Round, Thread Size M4x0.70, Metric, Adjustable, Outside Dia. 20.64mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 6.35 mm, Thread Pitch 0.70mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE INLINE USER ATTACHABLE MANUAL 30MA (26140010-6)
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- MARSHALLTOWN Hand Edger, 6 x 4 In, 3/8 In Radius, SS (156SSD)
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6 (C65732)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-16UNF (C65251)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #12-24UNC (C65798)
- OSG Die Item, 1/2"-13 Die Thread, 1-5/16" W (2705200)
- Cleveland Dies