Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 7/16-20UNF
Mfr # C65829
Zoro # G4583887
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65829
- Zoro # G4583887
- UPC # 697334658290
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | 7/16" |
Thread Size | 7/16"-20 |
Overall Length | 1 in |
Outside Dia. | 1 in |
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- DEWALT Mud Pan, Stainless Steel, 12 (DXTT-2-332)
- MITUTOYO Dial Depth Gage (7212A)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5 (C65824)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- Cleveland Round Dies