Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #12-24UNC
Mfr # C65798
Zoro # G4412834
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65798
- Zoro # G4412834
- UPC # 697334657989
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #12-24 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | #12 |
Outside Dia. | 1 in |
Overall Length | 1 in |
Thread Size | #12-24 |
Description
Round Threading Die, Round, Thread Size #12-24, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x6)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Plug Tap (DWT60764)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-1/8-12 Natl Fine Across Flats 1-5/8 (92922)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #8-32UNC (C65789)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 7/16-20UNF (C65866)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- HOUGEN-OGURA 11/16 in. C Round Die, >1/4-3/8THK (75594)
- Cleveland Dies