Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-20UNF
Mfr # C65876
Zoro # G4413166
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C65876
- Zoro # G4413166
- UPC # 697334658764
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Overall Width | 1-1/2" |
Size | 1/2" |
Outside Dia. (In.) | 1.5 |
Thread Size | 1/2"-20 |
Overall Length | 1-1/2 in |
Outside Dia. | 1 1/2 in |
Description
Round Threading Die, Round, Thread Size 1/2 In.-20, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-20UNC (342522)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC (C65250)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 7/16-20UNF (C65829)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25 (C65813)
- HOUGEN-OGURA 3/4 in. SB Round Die, 5/64-3/8THK (76331)
- Cleveland Round Dies