Shop All Spiral Point Taps
Cleveland
General Purpose Spiral-Point Tap
Mfr # 360967
Zoro # G001259749
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Thread Length 42.07 mm
- Shank Dia. 9.32 mm
Product Information
- Brand Cleveland
- MFR # 360967
- Zoro # G001259749
- UPC # 093367609672
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M12x1.75 |
Thread Length | 42.07 mm |
Shank Dia. | 9.32 mm |
Overall Length | 85.72 mm |
Thread Size | M12x1.75 |
Details
Item | General Purpose Spiral-Point Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Finish | TiN |
Thread Limit | D6 |
Measurement System | Metric |
Class of Fit | 6H |
Primary Material Application | Stainless Steel, Steel |
Thread Standard | Metric |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | M, S |
Thread Pitch | 1.75 mm |
Description
General Purpose Spiral-Point Tap, Thread Size M12x1.75, Metric, Overall Length 85.72 mm, High Speed Steel, TiN, Thread Length 42.07 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- URREA 3/4" drive 6-point short impact socket 2-3/16" (7535)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- OSG Spiral Point Tap , M10x1.00 , Modified Bottom, Semi-Bottom , 3 Flutes (1651001108)
- Cleveland Spiral Point Taps