Shop All Spiral Point Taps
Cleveland
General Purpose Spiral-Point Tap
Mfr # 313610
Zoro # G301259746
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Shank Dia. 9/64 in
Product Information
- Brand Cleveland
- MFR # 313610
- Zoro # G301259746
- UPC # 093367001322
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 9/64 in |
Overall Length | 2 in |
Thread Length | 5/8 in |
Thread Size | #6-32 |
Details
Item | General Purpose Spiral-Point Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Spiral Direction | Right Hand |
Thread Limit | H11 |
Thread Standard | UNF |
Shank Type - Machining | Straight |
Measurement System | Decimal Inch |
Threads per Inch | 32 |
Class of Fit | H11 |
Description
General Purpose Spiral-Point Tap, Thread Size #6-32, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 5/8 in, Thread Limit H11, Class of Fit H11, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- MILWAUKEE TOOL 19/64" Thunderbolt Titanium Coated Drill Bit (48-89-2216)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- TAP AMERICA Spiral Point Gun Tap, Series TA, Imperial, 164 Thread, 2 Flutes, HSS, Bright, Right Hand Cutting (T/A57021)
- Cleveland Spiral Point Taps