Shop All Die Wrenches
Cleveland
Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D.
Mfr # C67226
Zoro # G4412965
original price:
$62.41
17% off
new price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Outside Dia. (In.) 1.5
- Thread Direction Neutral
- Application Holds Round Adjustable Dies With Three Adjusting Screws
- Thickness (In.) 3/4
Product Information
- Brand Cleveland
- MFR # C67226
- Zoro # G4412965
- UPC # 697334672265
- Country of Origin India
- Category Die Wrenches
Dimensions
Size | #5 |
Outside Dia. (In.) | 1.5 |
For Die Width | 1/2 in |
Overall Length | 13 7/8 in |
For Outside Dia. | 1 1/2 in |
Outside Dia. | 1 1/2 in |
Details
Item | Die Wrench |
Material | High Speed Steel |
Thread Direction | Neutral |
Application | Holds Round Adjustable Dies With Three Adjusting Screws |
Thickness (In.) | 3/4 |
For Die Shape | Round |
Material - Machining | High Speed Steel |
Handle Finish | Matte |
Handle Material | Steel |
Integrated Handle | Yes |
Thread Standard | Metric, UNC |
Secondary Material Application ISO Code | M |
Description
Die Wrench, For Outside Dia. 1 1/2 in, For Die Shape Round, Overall Length 13 7/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- KLEIN TOOLS Slotted Screw Holding Driver, 1/4-Inch (6024K)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #6, 2" O, D, (C67227)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #2. 13/16" O.D. (C67223)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #8, 3" O.D. (C67229)
- TENG TOOLS DIE-HNDL Individual Die Handle (DIE-HNDL)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- Cleveland Die Wrenches