Shop All Combined Drill & Countersinks
Cleveland
Countersink/Deburring Tool Set, 5 Pieces
Mfr # C94592
Zoro # G4867033
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Body Diameters Included 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in
- Countersink Angle 60 Degrees
Product Information
- Brand Cleveland
- MFR # C94592
- Zoro # G4867033
- UPC # 697334945925
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Body Diameters Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in |
Sizes Included | 5/16", 3/8", 1/2", 3/4", 1" |
Largest Body Dia. | 1 in |
Smallest Body Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Details
Item | Countersink Set |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Number of Pieces | 5 |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
End Type- Holemaking | Single End |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Primary Material Application | All Materials |
Shank Type - Machining | Straight |
Single End/Double End | Single End |
Number of Flutes | 0 |
Primary Material Application ISO Code | N, P |
Measurement System | Fractional Inch |
Description
Countersink Set, 60 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102305)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- CENTURY DRILL & TOOL ScrewDrill Bit, 8, 7/64 in. (37408)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- Cleveland Combined Drill & Countersinks