Shop All Countersinks
Cleveland
Countersink, Single Flute, 60 Deg. Angle
Mfr # C46113
Zoro # G1823217
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Cleveland
- MFR # C46113
- Zoro # G1823217
- UPC # 697334461135
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Shank Length | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- BON TOOL Bon 12-260 Groover Attachment, Bronze Bit 1/2" X 1" (12-260)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46139)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94569)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- Cleveland Countersinks, Center Drills & Spotting Drills