Shop All Countersinks
Cleveland
Countersink, 2-1/4" L, HSS, Center Reamer
Mfr # C46217
Zoro # G4857820
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 4
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Cleveland
- MFR # C46217
- Zoro # G4857820
- UPC # 697334462170
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Sizes Included | 5/8" |
Size- Decimal | 5/8" (0.6250) |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Cast Iron, Steel |
Application | Alloy-Tool Steel, Cast Iron |
Flute Type | Spiral |
Number of Pieces | 1 |
Included Angle | 82 Degrees |
Finish | Steam Oxide |
Measurement System | Fractional Inch |
Type | Center Reamer |
Material | High Speed Steel |
Primary Material Application ISO Code | K, P |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46219)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- CLEVELAND Countersink Set, 1/4", 3/4", 1/8" L, HSS (C00973)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- Cleveland Countersinks, Center Drills & Spotting Drills