Shop All Counterbores
Cleveland
Counterbore, 2.062" L, 0.250" dia., Bright
Mfr # C46657
Zoro # G4795353
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 11/16 in
- Overall Length 2-1/16"
- Primary Material Application All Materials
Product Information
- Brand Cleveland
- MFR # C46657
- Zoro # G4795353
- UPC # 697334466574
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 11/16 in |
Overall Length | 2-1/16" |
Shank Dia. | 1/4 in |
Sizes Included | 0.6875" |
Pilot Length | 5/8 in |
Body Dia. | 1/4 in |
Shank Length | 1/4 in |
Head Dia. | 11/16 in |
Size - Decimal | 11/16 in - 0.6875 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Shank Type | Straight |
Shank Type - Machining | Straight |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Meets/Exceeds | ANSI |
Material | High Speed Steel |
Primary Material Application ISO Code | K, N, P |
Standards | ANSI |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Flutes | 0 |
Number of Pieces | 1 |
Description
Pilot for Counterbores, 11/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72133M)
- CORONA TOOLS Snip Floral Soft Grip Wire Cut (FS 3204)
- PFERD 1-1/16" Bi-Metal Hole Saw (29108)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- Cleveland Counterbores