Shop All Counterbores
Cleveland
Counterbore, 1.937" L, 0.250" dia., Bright
Mfr # C46613
Zoro # G4772761
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1/2 in
- Overall Length 1-15/16"
- Primary Material Application All Materials
Product Information
- Brand Cleveland
- MFR # C46613
- Zoro # G4772761
- UPC # 697334466130
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1/2 in |
Overall Length | 1-15/16" |
Shank Dia. | 1/4 in |
Shank Length | 1/4 in |
Sizes Included | 0.5000" |
Pilot Length | 1/2 in |
Head Dia. | 1/2 in |
Body Dia. | 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Meets/Exceeds | ANSI |
Shank Type - Machining | Straight |
Number of Pieces | 1 |
Number of Flutes | 0 |
Primary Material Application ISO Code | K, M, N, S1 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Shank Type | Straight |
Finish | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Standards | ANSI |
Description
Pilot for Counterbores, 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, HR Phenolic (3040BM)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- PROSKIT Flat Nosed Pliers (PM-754)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-6)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46428)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- Cleveland Porting Tools & Counterbores