Shop All Counterbores
Cleveland
Counterbore, 1.875" L, 0.188" dia., Bright
Mfr # C46551
Zoro # G4771757
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/32 in
- Overall Length 1-7/8"
- Primary Material Application All Materials
Product Information
- Brand Cleveland
- MFR # C46551
- Zoro # G4771757
- UPC # 697334465515
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/32 in |
Overall Length | 1-7/8" |
Shank Dia. | 3/16 in |
Sizes Included | 0.2187" |
Head Dia. | 7/32 in |
Body Dia. | 3/16 in |
Pilot Length | 1/4 in |
Shank Length | 3/16 in |
Size - Decimal | 7/32 in - 0.2188 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Number of Pieces | 1 |
Meets/Exceeds | ANSI |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Flutes | 0 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Shank Type | Straight |
Description
Pilot for Counterbores, 7/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- CLE-LINE #8 Cobalt 135 Deg. Jobber Length Drill Bit (C23426)
- SUPERIOR STEEL 7 inch Roofing Utility Knife with 5-Blades (RK742)
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46894)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- HHIP 1/4 X 3/8" Shank High Speed Steel 2 Flute Solid Cap Screw Counterbore (2007-0105)
- Cleveland Porting Tools & Counterbores