Shop All Counterbores
Cleveland
Counterbore, 1.812" L, 0.250" dia., Bright
Mfr # C46580
Zoro # G4761412
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 11/32 in
- Overall Length 1-13/16"
- Primary Material Application All Materials
Product Information
- Brand Cleveland
- MFR # C46580
- Zoro # G4761412
- UPC # 697334465805
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 11/32 in |
Overall Length | 1-13/16" |
Shank Dia. | 1/4 in |
Shank Length | 1/4 in |
Body Dia. | 1/4 in |
Head Dia. | 11/32 in |
Sizes Included | 0.3437" |
Pilot Length | 3/8 in |
Size - Decimal | 11/32 in - 0.3438 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Number of Pieces | 1 |
Number of Flutes | 0 |
Primary Material Application ISO Code | K, N, P3, S |
Meets/Exceeds | ANSI |
Shank Type | Straight |
Shank Type - Machining | Straight |
Standards | ANSI |
Finish - Machining | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Description
Pilot for Counterbores, 11/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-N (50414)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD59/64)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- LINK 14MM HSS Se 14.68 X 16.67 Drill 21.82 Cbore 15.87 Shank 66.67 Oal (75-L2-527)
- Cleveland Counterbores